52 in. 4-Blade Ceiling Fan in Flat White
Gauguin™ 52 in. 4-Blade Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
- Includes cap for non-light use
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4834 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Gauguin™
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Energy Star Compliant:
- No
- Height:
- 14 in
- Length:
- 52 in
- Light Bulb Base Type:
- GX5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Watts:
- 52 W
- Width:
- 52 in