This product requires certification to purchase.

52 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

Gauguin™ 52 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Minka Aire

Gauguin™ 52 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF581LORB
  • Item #9055529
  • Manufacturer Part #F581L-ORB
5 out of 5 Customer Rating
52 in. 4-Blade Ceiling Fan

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes cap for non-light use
  • Integrated light kit
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.43
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4834 ft3/min
Ceiling Fan Blade Finish:
Bahama Beige
Collection:
Gauguin™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Height:
14 in
Light Bulb Base Type:
GX5.3
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Lighting Style:
Transitional
Material:
Plastic
Material Type:
ABS
Number of Blades:
4
Number of Lights:
1
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
Yes
Watts:
52 W



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing