This product requires certification to purchase.

Glass Shade with Linen

You last purchased this on
 
Minka Aire

Glass Shade with Linen

  • Fast #
  • Part #M2645
  • Item #2925474
  • Manufacturer Part #2645
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Glass Shade with Linen

  • Fast #
  • Part #M2645
  • Item #2925474
  • Manufacturer Part #2645
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • MinkaAire G2645 Glass Fitter Shade
  • Width is 5" and Height is 5.25"
  • Linen 2-1/4" Glass Fitter Shade
  • Requires Certification

Specifications

Glass Type:
Linen
Height:
4-3/4 in
Length:
5 in
Material:
Glass
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Width:
11-1/4 in