29 in. 3-Blade Indoor Ceiling Fan in Coal
Gordon 29 in. 3-Blade Indoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- "Aire-Deliers" are ideal for those places where lighting is a necessity and comfort can be a challenge during the warmer months of the year. Kitchen nooks, walk-in closets, or small bedrooms are perfect examples of where you will find Minka-Aire "Aire-Deliers."
- Coal finish - Coal ABS blades and Etched Opal glass shade
- Includes: 6" downrod
- Includes: Remote control system (RCS213)
- Includes: 19w Integrated LED Light
- Delivered Lumens: 933
- Color Rendering Index (CRI): 95
- Color Temperature: 3000K
- Rated Life Hours: 25,000 hours
- Includes: 80" of lead wire
Specifications
- AMP:
- 0.2, 0.27
- Blade Pitch:
- 26°
- Blade Span:
- 14 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1443 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Gordon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 16-63/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 29 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z20
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1671.35
- Material:
- Glass, Metal, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 25000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 344
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 706411068621
- Volts:
- 120V
- Watts:
- 29.35 W
- Width:
- 29 in