104W 5-Blade Ceiling Fan with 72 in. Blade Span in Burnished Nickel
Great Room Traditional 104W 5-Blade Ceiling Fan with 72 in. Blade Span in Burnished Nickel
Frequently Purchased Together
Product Details
Product Details
- Great Room Burnished Nickel Ceiling Fan
- 5-Blades 72" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Universal Light Kit Adaptable (Sold Separately)
- Maximum CFM 9071
- Full Function Wall Control (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.412, 0.898
- Blade Pitch:
- 14°
- Blade Span:
- 72 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10659 ft3/min
- Ceiling Fan Blade Finish:
- Seashore Grey
- Collection:
- Great Room Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Diameter:
- 72 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Plywood, Zinc
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 104 W