3 Blades 42 in. Indoor Ceiling Fan in Brushed Nickel
Gyro™ 3 Blades 42 in. Indoor Ceiling Fan in Brushed Nickel
Product Details
Product Details
- Complete assembly rotates at 3 RPM
- Includes cap for non-light use
- Integrated light kit
- Limited lifetime warranty
Documents
Specifications
- AMP:
- 0.84
- Blade Pitch:
- 20°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5050 ft3/min
- Collection:
- Gyro™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 42 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 20000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 82 W
- Width:
- 42 in