42in. Sweep 6-Blade Twin Turbo Indoor Ceiling Fan with LED Bulb and Wall Control
Gyro 42in. Sweep 6-Blade Twin Turbo Indoor Ceiling Fan with LED Bulb and Wall Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes: 6" downrod
- Includes: Wall Control (WCS212)
- Includes: (1) 4w E11 mini candelabra T5LEDBulb
- Color Temperature: 3000K
- Rated Life Hours: 20,000
- High-performance Twin Turbo Fans with adjustable heads
- Complete assembly rotates 360° at 2RPM
- Turbo fan heads are adjustable up and down
- Full function wall control system incorporates the fully independent fan head speeds and axis rotation
- Limited lifetime motor warranty
Specifications
- Blade Pitch:
- 20°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4709 ft3/min
- Ceiling Fan Blade Finish:
- Restoration Bronze
- Collection:
- Gyro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Restoration Bronze
- Control Type:
- Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco
- Number Of Hours:
- 20000 h
- Number of Blades:
- 6
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 1322
- UL Listed:
- Yes
- UPC:
- 706411065408
- Volts:
- 120V
- Watts:
- 82.39 W