This product requires certification to purchase.

3-Blade Ceiling Fan in Flat White

You last purchased this on
 
Minka Aire

Java 3-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF753WHF
  • Item #4376409
  • Manufacturer Part #F753-WHF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Java 3-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF753WHF
  • Item #4376409
  • Manufacturer Part #F753-WHF
4 out of 5 Customer Rating

X Points
Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Limited lifetime warranty
  • Flat White
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5480 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Java
Color Finish Category:
Whites
Color Finish Name:
Flat White
Energy Star Compliant:
No
Height:
12-1/2 in
Lighting Style:
Contemporary
Material:
Plastic
Number of Blades:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
44.7 W