54 in. 3-Blade Ceiling Fan in Brushed Nickel
Java 54 in. 3-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5682 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Java
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 12-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Glass
- Material Type:
- Medium-Density
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 47 W