54 in. 3-Blade Indoor Ceiling Fan in Coal
Java 54 in. 3-Blade Indoor Ceiling Fan in Coal
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CFM:
- 5846 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Java
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1349.6
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 156
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W