54 in. 3-Blade Outdoor Ceiling Fan in Kocoa
Java 54 in. 3-Blade Outdoor Ceiling Fan in Kocoa
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F753 54" 3 Blade Java Indoor / Outdoor Ceiling Fan and Remote
- Kocoa finish - Kocoa blades
- Blades included
- Includes: 6" downrod
- UL Listed for Wet Locations
- Limited Lifetime Motor Warranty
- Three speed fan control
- On/Off control
- Includes one (1) hand held remote control (RCS213), wall holster
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5480 ft3/min
- Ceiling Fan Blade Finish:
- Kocoa
- Collection:
- Java
- Color Finish Category:
- Browns
- Color Finish Name:
- Kocoa
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 54 in
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411042614
- Volts:
- 120V
- Watts:
- 44.7 W
- Width:
- 54 in