84 in. 3-Blade Outdoor Ceiling Fan in Coal
Java Xtreme 84 in. 3-Blade Outdoor Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.09, 0.14, 0.196, 0.31, 0.372
- Blade Pitch:
- 16°
- Blade Span:
- 84 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5614 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Java Xtreme
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Y10
- Light Bulb Shape Code:
- Z09
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 3150
- Material:
- Plastic
- Material Type:
- ABS, PC
- Number Of Hours:
- 20000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 75
- Volts:
- 120V
- Watts:
- 26.2 W