52 in. 5-Blade Indoor Ceiling Fan in Heirloom Bronze
Kafe 52 in. 5-Blade Indoor Ceiling Fan in Heirloom Bronze
Frequently Purchased Together
Product Details
Product Details
- Kafe Heirloom Bronze Ceiling Fan
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- 3-Speed Pull Chain
- Maximum CFM 5741
- Universal Light Kit Available (Sold Separately)
- Limited lifetime warranty
Specifications
- AMP:
- 0.22, 0.64
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5741 ft3/min
- Ceiling Fan Blade Finish:
- Aged Boardwalk
- Collection:
- Kafe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel, Plywood, Aluminum
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 76 W