60 in. 5 Blade Indoor LED Ceiling Fan in Heirloom Bronze
Kafé-XL 60 in. 5 Blade Indoor LED Ceiling Fan in Heirloom Bronze
Frequently Purchased Together
Product Details
Product Details
- Kafe XL Heirloom Bronze Ceiling Fan
- 5-Blades 60" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 6418
- Universal Light Kit Available (Sold Separately)
- Full Function Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.24, 0.71
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CFM:
- 6417 ft3/min
- Ceiling Fan Blade Finish:
- Aged Boardwalk
- Collection:
- Kafé-XL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel, Aluminum
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 83 W