This product requires certification to purchase.

84.6W 5-Blade Ceiling Fan in White

You last purchased this on
 
Minka Aire

Kafe-XL 84.6W 5-Blade Ceiling Fan in White

  • Fast #
  • Part #MF696WH
  • Item #4572541
  • Manufacturer Part #F696-WH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Kafe-XL 84.6W 5-Blade Ceiling Fan in White

  • Fast #
  • Part #MF696WH
  • Item #4572541
  • Manufacturer Part #F696-WH
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal light kit adaptable
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.71
Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
7557 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Kafe-XL
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Remote
Diameter:
60 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
13 in
Indoor Outdoor:
Indoor
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
RPM:
160
UL Listed:
No
Volts:
120V
Watts:
84.46 W
Width:
60 in