This product requires certification to purchase.

Ceiling Fan in Kocoa

You last purchased this on
 
Minka Aire

Kafe-XL Ceiling Fan in Kocoa

  • Fast #
  • Part #MF696KA
  • Item #4376667
  • Manufacturer Part #F696-KA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Kafe-XL Ceiling Fan in Kocoa

  • Fast #
  • Part #MF696KA
  • Item #4376667
  • Manufacturer Part #F696-KA
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Kocoa Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal light kit adaptable
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.71
Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
7557 ft3/min
Ceiling Fan Blade Finish:
Toned Medium Maple/Dark Maple
Collection:
Kafe-XL
Color Finish Category:
Browns
Color Finish Name:
Kocoa
Energy Star Compliant:
No
Height:
13 in
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
84.46 W