52 in. 5-Blade Indoor Ceiling Fan in Coal
Kelvyn 52 in. 5-Blade Indoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjust lighting temperature to suit your changing needs throughout the day. Whether it's time for homework and bright cool temps, or if you prefer softer, warmer light in the evening to relax, Kelvyn has it all.
- Includes (5) plywood blades
- Coal finish - Coal blades with etched lens
- Includes:Remote Control (RCS213)
- Includes:Integrated 14w CCT light kit
- Includes:6" downrod
- ETL Listed for Dry Locations
- Limited lifetime motor warranty
- Three speed fan control
- On / Off plus full range light dimmer
Specifications
- AMP:
- 0.28, 0.4, 0.58
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4632 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Kelvyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 14-22/25 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Y17
- Light Bulb Shape Code:
- Z18
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1519.5
- Material:
- Plastic, Plywood
- Material Type:
- PC
- Number Of Hours:
- 50000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 164
- UPC:
- 706411068539
- Volts:
- 120V
- Watts:
- 70.69 W