This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Flat White

You last purchased this on
 
Minka Aire

Kelvyn 52 in. 5-Blade Indoor Ceiling Fan in Flat White

  • Fast #
  • Part #MF717LWHF
  • Item #9930846
  • Manufacturer Part #F717L-WHF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Kelvyn 52 in. 5-Blade Indoor Ceiling Fan in Flat White

  • Fast #
  • Part #MF717LWHF
  • Item #9930846
  • Manufacturer Part #F717L-WHF
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.28, 0.4, 0.58
Blade Pitch:
12°
Blade Span:
52 in
CFM:
4632 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Kelvyn
Color Finish Category:
Whites
Color Finish Name:
Flat White
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Fan Speeds:
3
Height:
14-22/25 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Y17
Light Bulb Shape Code:
Z18
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary, Transitional
Lumens:
1519.5
Material:
Plastic, Plywood
Material Type:
PC
Number Of Hours:
50000 h
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
RPM:
164
Volts:
120V
Watts:
70.69 W