3-Blade Ceiling Fan in Black
Kewl 3-Blade Ceiling Fan in Black
Frequently Purchased Together
Product Details
Product Details
- Limited lifetime warranty
- Black Iron
-
Green
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 20°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6304 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Kewl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Energy Star Compliant:
- Yes
- Height:
- 11 in
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 55 W