52 in. 3-Blade Ceiling Fan in Silver
Light Wave 52 in. 3-Blade Ceiling Fan in Silver
Frequently Purchased Together
Product Details
Product Details
- Light Wave Silver Ceiling Fan with LED Light
- 3-Blades 52" Sweep
- Variable Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 1100 Delivered Lumens Output
- Maximum CFM 4531
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.54
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5024 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Light Wave
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 13-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Plastic
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 65.3 W