This product requires certification to purchase.

65 in. 3-Blade Outdoor Ceiling Fan in White

You last purchased this on
 
Minka Aire

Light Wave 65 65 in. 3-Blade Outdoor Ceiling Fan in White

  • Fast #
  • Part #MF848WH
  • Item #9427195
  • Manufacturer Part #F848-WH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Light Wave 65 65 in. 3-Blade Outdoor Ceiling Fan in White

  • Fast #
  • Part #MF848WH
  • Item #9427195
  • Manufacturer Part #F848-WH
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 65" 3-Blade Ceiling Fan in White Finish with Etched Lens
  • Requires Certification

Specifications

AMP:
0.29, 0.7
Blade Pitch:
Variable
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
1280 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Light Wave 65
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted White
Height:
15-3/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Downrod
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z26
Light Bulb Type:
LED
Lumens:
1883.1
Material:
Steel, Plastic
Material Type:
ABS
Number Of Hours:
50000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
121
Volts:
120V
Watts:
83.63 W