This product requires certification to purchase.

65.01W 5-Blade Ceiling Fan with 54 in. Blade Span in Brushed Nickel

You last purchased this on
 
Minka Aire

Lun-Aire 65.01W 5-Blade Ceiling Fan with 54 in. Blade Span in Brushed Nickel

  • Fast #
  • Part #MF534LBN
  • Item #7333695
  • Manufacturer Part #F534L-BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Lun-Aire 65.01W 5-Blade Ceiling Fan with 54 in. Blade Span in Brushed Nickel

  • Fast #
  • Part #MF534LBN
  • Item #7333695
  • Manufacturer Part #F534L-BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lun-Aire Brushed Nickel Ceiling Fan with LED Light
  • 5-Blades 54" Sweep
  • 12 Degree Blade Pitch
  • 6" Downrod
  • An integrated 17W LED
  • 800 Delivered Lumens Output
  • Maximum CFM 5198
  • 3-Speed Pull Chain
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.25, 0.38, 0.54
Blade Pitch:
12°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5198 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Lun-Aire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
54 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Opal
Height:
15-1/4 in
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
798
Material:
Metal
Material Type:
Plywood
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
17 W