65.5W 5-Blade Ceiling Fan in White
Mesa™ 65.5W 5-Blade Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Universal light kit adaptable
- Limited lifetime warranty
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3291 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Mesa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Energy Star Compliant:
- No
- Height:
- 8-3/4 in
- Lighting Style:
- Traditional
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 66 W