Downrod Coupler
MK Series Downrod Coupler
Frequently Purchased Together
Product Details
Product Details
- MinkaAire DR500 Downrod Coupler
- Downrod Coupler: For use with 3/4 in I.D. down rods
- Create 73 in - 144 in drops from the ceiling
- Accessory Down Rod sizes available: 12 in, 18 in, 24 in, 36 in, 48 in, 60 in, 72 in
Specifications
- Collection:
- MK Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-22/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-13/100 in
- Material:
- Zinc
- Product Type:
- Downrod Coupler
- Proposition 65:
- www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 1-13/100 in