Product Details
Product Details
- Universal Light Kit for MinkaAire Ceiling Fans
- Etched White glass shade
- Includes: Brushed Nickel, Oil Rubbed Bronze, and White caps
- For remote control use must use remote control and canopy receiver (ordered separately)
-
Green
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 12-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 3-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 12-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1511
- Material:
- Steel, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 26 W
- Width:
- 12-1/4 in