52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Mojo 52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F522L 52" 5 Blade Mojo LED Indoor Ceiling Fan with Integrated LED Light and Three Speed Pull Chain
- Includes: Set of 5 blades
- Brushed Nickel finish - Reversible Medium Maple / Dark Walnut blades with Frosted White glass
- Includes: 6" downrod
- Includes: 3-speed Pull Chain control
- Includes: (3) 4 watt candelabra base LED bulbs
- Limited lifetime motor warranty
- UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.
Documents
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5295 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple/Dark Walnut
- Collection:
- Mojo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 769
- Number Of Hours:
- 20000 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 706411064043
- Volts:
- 120V
- Watts:
- 65.7 W