This product requires certification to purchase.

65 in. 3-Blade Outdoor Ceiling Fan in Coal

You last purchased this on
 
Minka Aire

Molino 65 in. 3-Blade Outdoor Ceiling Fan in Coal

  • Fast #
  • Part #MF742LCLSG
  • Item #9427108
  • Manufacturer Part #F742L-CL/SG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Molino 65 in. 3-Blade Outdoor Ceiling Fan in Coal

  • Fast #
  • Part #MF742LCLSG
  • Item #9427108
  • Manufacturer Part #F742L-CL/SG
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 65" 3-Blade LED Smart Ceiling Fan in a Coal Finish with Seashore Grey Blades
  • Etched White Glass
  • Requires Certification

Specifications

AMP:
0.1, 0.6
Blade Pitch:
14°
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
2772 ft3/min
Ceiling Fan Blade Finish:
Seashore Grey
Collection:
Molino
Color Finish Category:
Blacks
Color Finish Name:
Coal
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
4
Glass Type:
Etched Opal
Height:
14-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Downrod
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z04
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
721.8
Material:
Steel, Plastic
Material Type:
ABS
Number Of Hours:
30000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
131
Volts:
120V
Watts:
45.1 W