4-Blade Ceiling Fan in Kocoa
New Era 4-Blade Ceiling Fan in Kocoa
Frequently Purchased Together
Product Details
Product Details
- Universal light kit adaptable
- Limited lifetime warranty
-
Green
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 82 ft3/min
- Ceiling Fan Blade Finish:
- Toned Medium Maple/Dark Maple
- Collection:
- New Era
- Color Finish Category:
- Browns
- Color Finish Name:
- Kocoa
- Control Type:
- Remote
- Energy Star Compliant:
- Yes
- Height:
- 13 in
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 73.08 W
- Width:
- 52 in