48 in. 3-Blade Indoor/Outdoor Ceiling Fan in Coal
Pure 48 in. 3-Blade Indoor/Outdoor Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Product Details
- 48" 3-Blade LED Ceiling Fan in a Coal Finish with Coal Blades
- Etched White Lens
Specifications
- AMP:
- 0.19, 0.35
- Blade Pitch:
- 12°
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1577 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Pure
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Frosted White
- Height:
- 10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- LED
- Lumens:
- 1083.1
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 189
- Volts:
- 120V
- Watts:
- 42.44 W
- Width:
- 48 in