4 Blades 54 in. Outdoor Ceiling Fan in Smoked Iron
Rainman™ 4 Blades 54 in. Outdoor Ceiling Fan in Smoked Iron
Frequently Purchased Together
Product Details
Product Details
- Rainman Smoked Iron Ceiling Fan with Light
- 5-Blades 54" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Uses 1-100W Mini-Can Halogen Bulb (Incl.)
- Indoor/Outdoor Use
- Wall Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5508 ft3/min
- Ceiling Fan Blade Finish:
- Smoked Iron
- Collection:
- Rainman™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched
- Height:
- 23-3/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 54 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 15000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 58.13 W
- Width:
- 54 in