This product requires certification to purchase.

5 Blades 54 in. Outdoor Ceiling Fan in Galvanized

You last purchased this on
 
Minka Aire

Rainman™ 5 Blades 54 in. Outdoor Ceiling Fan in Galvanized

  • Fast #
  • Part #MF582LGL
  • Item #8995830
  • Manufacturer Part #F582L-GL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Rainman™ 5 Blades 54 in. Outdoor Ceiling Fan in Galvanized

  • Fast #
  • Part #MF582LGL
  • Item #8995830
  • Manufacturer Part #F582L-GL
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Galvanized Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integrated light kit
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.49
Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5508 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Rainman™
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched
Height:
23-3/4 in
Indoor Outdoor:
Outdoor
Length:
54 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Plastic
Material Type:
ABS
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
58.13 W
Width:
54 in