52 in. 5-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Rainman™ 52 in. 5-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5508 ft3/min
- Ceiling Fan Blade Finish:
- Taupe
- Collection:
- Rainman™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Vintage Amber
- Height:
- 24 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 706411064982
- Watts:
- 58.13 W