This product requires certification to purchase.

Remote Control for F853-BN Ceiling Fan

You last purchased this on
 
Minka Aire

AireControl® Remote Control for F853-BN Ceiling Fan

  • Fast #
  • Part #MRC500
  • Item #4572489
  • Manufacturer Part #RC500
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

AireControl® Remote Control for F853-BN Ceiling Fan

  • Fast #
  • Part #MRC500
  • Item #4572489
  • Manufacturer Part #RC500
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • RC500 Remote
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
F853
CSA Certified:
No
Collection:
AireControl®
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
Yes
Height:
1-1/2 in
Indoor Outdoor:
Indoor
Length:
5-3/4 in
Material:
Plastic
Product Type:
Remote Control
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
2-3/4 in