This product requires certification to purchase.

3-Blade Ceiling Fan in Flat White

You last purchased this on
 
Minka Aire

Roto 3-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF524WHF
  • Item #4809631
  • Manufacturer Part #F524-WHF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Roto 3-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF524WHF
  • Item #4809631
  • Manufacturer Part #F524-WHF
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Roto features a sleek and comfortable design with a classic industrial look. Well edited and an impeccably executed design features a slight fold construction along the length of the blades to increase the flow of air. A perfect marriage of form and function.
  • Requires Certification
  • Green


Specifications

AMP:
0.44
Blade Pitch:
22°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5816 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Roto
Color Finish Category:
Whites
Color Finish Name:
Flat White
Energy Star Compliant:
Yes
Height:
9-1/4 in
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
51.3 W