16W 1-Light LED Ceiling Fan Light in Brushed Nickel
Rudolph 16W 1-Light LED Ceiling Fan Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Includes: etched swirl glass shade
- Includes: 17 watt Integrated LED module
- Capable of being dimmed
- Wire length: 7 in
- Width: 6.75 in
- Height: 2.75 in Electrical Specifications
- Lighting Base: Integrated LED
-
Green
Specifications
- Brand Model Compatibility:
- Rudolph F727
- Collection:
- Rudolph
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 6-3/4 in
- Diameter:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted White
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 6-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 870
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 16 W
- Width:
- 6-3/4 in