16W LED Light Kit in Coal
Rudolph 16W LED Light Kit in Coal
Frequently Purchased Together
Product Details
Product Details
- Etched swirl glass shade
- Includes: 17 watt Integrated LED module
- Capable of being dimmed
- Wire length: 7 in Dimensions
- Width: 6.75 in
- Height: 2.75 in Electrical Specifications
- Lighting Base: Integrated LED
- Color Rendering Index (CRI): 86
- Color Temperature: 3,000K
- Delivered Lumens: 746
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Rudolph
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 6-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 870
- Material:
- Steel, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 16 W
- Width:
- 6-3/4 in