18W LED Ceiling Fan Light Kit
Rudolph 18W LED Ceiling Fan Light Kit
Frequently Purchased Together
Product Details
Product Details
- Includes: etched swirl glass shade, 17 watt Integrated LED module
- Capable of being dimmed
- Wire length: 7 in Dimensions
- Width: 6.75 in
- Height: 2.75 in
- Lighting Base: Integrated LED
-
Green
Specifications
- Collection:
- Rudolph
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Depth:
- 6-3/4 in
- Diameter:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted White
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 6-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 870
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 6-3/4 in