52 in. 3-Blade Indoor Ceiling Fan in Flat White
Rudolph 52 in. 3-Blade Indoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F727 52" 3 Blade Rudolph Indoor Ceiling Fan with Wall Control System
- 3-Blades 52" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 5168
- Universal Light Kit Adaptable (Sold Separately)
- Wall Control System (Incl.)
- Limited lifetime motor warranty
- 3 wire installation
- Full Range Dimmer
Specifications
- AMP:
- 0.71
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5168 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Rudolph
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 10-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 183
- UL Listed:
- No
- UPC:
- 706411061882
- Volts:
- 120V
- Watts:
- 85 W