This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

Minka Aire

Rudolph 52 in. 3-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF727ORB
  • Item #7192705
  • Manufacturer Part #F727-ORB
4.8 out of 5 Customer Rating
Brand image
Minka Aire

Rudolph 52 in. 3-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF727ORB
  • Item #7192705
  • Manufacturer Part #F727-ORB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MinkaAire F727 52" 3 Blade Rudolph Indoor Ceiling Fan with Wall Control System
  • 3-Blades 52" Sweep
  • 14 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 5168
  • Universal Light Kit Adaptable (Sold Separately)
  • Wall Control System (Incl.)
  • Limited lifetime motor warranty
  • 3 wire installation
  • Full Range Dimmer
  • Requires Certification

Specifications

AMP:
0.52, 0.36, 0.71, 0.24
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6664.63 ft3/min
Ceiling Fan Blade Finish:
Tobacco
Collection:
Rudolph
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Control Type:
Wall Control
Energy Star Compliant:
No
Fan Speeds:
4
Height:
10-63/100 in
Indoor Outdoor:
Indoor
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411054518
Volts:
120V
Watts:
84.94 W