12 in. Downrod
Signature 12 in. Downrod
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Signature
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Metal, Steel
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 3/4 in