2-1/4 in. Frosted and Clear Combo Glass Shade
Signature 2-1/4 in. Frosted and Clear Combo Glass Shade
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MinkaAire G2560 Glass Fitter Shade
- Width is 5" and Height is 4-3/4"
- Frost / Clear 2-1/4" Glass Fitter Shade
Documents
Specifications
- Collection:
- Signature
- Diameter:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted & Clear Combo
- Height:
- 4-22/25 in
- Material:
- Glass
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No