This product requires certification to purchase.

24 in. Fan Downrod in White

You last purchased this on
 
Minka Aire

Signature 24 in. Fan Downrod in White

  • Fast #
  • Part #MDR52444
  • Item #2468117
  • Manufacturer Part #DR524-44
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Signature 24 in. Fan Downrod in White

  • Fast #
  • Part #MDR52444
  • Item #2468117
  • Manufacturer Part #DR524-44
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3/4 in
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
24 in
Installation Type:
Ceiling Mount
Length:
24 in
Material:
Metal, Steel
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
3/4 in