This product requires certification to purchase.

3/4 x 60 in. Fan Downrod in Burnished Nickel

You last purchased this on
 
Minka Aire

Signature 3/4 x 60 in. Fan Downrod in Burnished Nickel

  • Fast #
  • Part #MDR560BNK
  • Item #7340832
  • Manufacturer Part #DR560-BNK
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Signature 3/4 x 60 in. Fan Downrod in Burnished Nickel

  • Fast #
  • Part #MDR560BNK
  • Item #7340832
  • Manufacturer Part #DR560-BNK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Length: 60 in
  • Width: 3/4 in
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Nickel Tones
Color Finish Name:
Burnished Nickel
Diameter:
60 in
Dimmable:
No
ETL Listed:
No
Height:
60 in
Installation Type:
Ceiling Mount
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
3/4 in