3-1/2 in. Fan Downrod
Signature 3-1/2 in. Fan Downrod
Frequently Purchased Together
Product Details
Product Details
- Replacement 3-1/2 in Downrod for MinkaAire F556L
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 3-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 3/4 in