This product requires certification to purchase.

50W 1-Light Xenon Ceiling Fan Light Kit with Opal Glass in White

You last purchased this on
 
Minka Aire

Signature 50W 1-Light Xenon Ceiling Fan Light Kit with Opal Glass in White

  • Fast #
  • Part #MK9373LWH
  • Item #4081279
  • Manufacturer Part #K9373-L-WH
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Signature 50W 1-Light Xenon Ceiling Fan Light Kit with Opal Glass in White

  • Fast #
  • Part #MK9373LWH
  • Item #4081279
  • Manufacturer Part #K9373-L-WH
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • White
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2900
Energy Star Compliant:
No
Glass Type:
Opal
Height:
5-1/4 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Type:
Xenon
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
50 W