This product requires certification to purchase.

1-1/8 in. Downrod Coupler in Burnished Nickel

You last purchased this on
 
Minka Aire

Signature 1-1/8 in. Downrod Coupler in Burnished Nickel

  • Fast #
  • Part #MDR500BNK
  • Item #7340857
  • Manufacturer Part #DR500-BNK
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Signature 1-1/8 in. Downrod Coupler in Burnished Nickel

  • Fast #
  • Part #MDR500BNK
  • Item #7340857
  • Manufacturer Part #DR500-BNK
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Nickel Tones
Color Finish Name:
Burnished Nickel
Depth:
1-1/8 in
Diameter:
1-1/8 in
Dimmable:
No
ETL Listed:
No
Height:
1-22/25 in
Indoor Outdoor:
Indoor
Length:
1-7/8 in
Material:
Zinc
Product Type:
Downrod Coupler
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
1-13/100 in