This product requires certification to purchase.

Downrod in Brushed Nickel

You last purchased this on
 
Minka Aire

Signature Downrod in Brushed Nickel

  • Fast #
  • Part #MDR518CL
  • Item #7924243
  • Manufacturer Part #DR518-CL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Signature Downrod in Brushed Nickel

  • Fast #
  • Part #MDR518CL
  • Item #7924243
  • Manufacturer Part #DR518-CL
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Blacks
Color Finish Name:
Coal
Depth:
3/4 in
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
18 in
Installation Type:
Ceiling Mount
Length:
18 in
Material:
Metal, Steel
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
No
Width:
3/4 in