Signature
Frequently Purchased Together
Product Details
Product Details
- Universal Light Kit for MinkaAire Ceiling Fans
- Etched White glass shade
- Width: 12-1/4 in
- Height: 3-3/4 in
- Includes:26w Integrated LED module, Brushed Nickel, Oil Rubbed Bronze, and White caps
- For remote control use must use remote control and canopy receiver RCS223L (ordered separately)
- Dimmable via pull chain only (not dimmable with remote control)
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 12-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 3-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 12-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1432
- Lumens per Watt:
- 91.81
- Material:
- Steel, Glass, Wood
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 12-1/4 in