Rod Coupling in Sand Black
Signature Rod Coupling in Sand Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Signature
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Black
- Depth:
- 1-1/8 in
- Diameter:
- 1-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-22/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-7/8 in
- Material:
- Metal, Steel
- Product Type:
- Rod Coupling
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 1-13/100 in