Slope Ceiling Adapter Kit
Signature Slope Ceiling Adapter Kit
Frequently Purchased Together
Product Details
Product Details
- Sloped Ceiling Adapter
- All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
- This Sloped Ceiling Adaptor allows for up 45 degrees
- Only for use on specific MinkaAire fans
- For 3/4" DR5 Series Downrods
Specifications
- Brand Model Compatibility:
- MF-F888L
- Collection:
- Signature
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-13/100 in
- Material:
- Steel
- Product Type:
- Slope Ceiling Adapter Kit
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 4-1/2 in